Beli fuji inverter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric LV-Inverter FRENIC-Mini (New C2)atribut:
- Type: Standard
- Fuji Electric LV-Inverter FRENIC-eHVACatribut:
- Phase: 3
- Voltage (V): 400
- Type: EMC Filter Built In
- Fuji Electric Compact Inverter Frenic-Mini C2 SeriesDeskripsi:Optimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V/f patterns Point settable Compact (horizontal close contact mounting possible (side-by-side mounting) -RS485 communication card (option) can be built in-Ensures dimensional compatibility with the FVR-C11S series.atribut:
- Protection Class: IP20 closed type, UL open type
- Dimensions d (mm): 139
- Dimension D1 (mm): 99
- Power Supply: Single phase 100-120V
- Dimension D2 (mm): 40
- Allowable Fluctuation of Voltage: +10~-10%
- Applicable Motor Capacity (kW): 0.75
- Braking Torque: 100% (Caution) This is the average braking torque when AVR control is OFF for the motor alone.
- Cooling Method: Self-cooling
- DC braking: Braking start frequency: 0.0 to 60.0Hz, braking time: 0.0 to 30.0s, braking operation level: 0 to 100%
- Frequency Tolerance (Hz): +5~-5%
- Output Rated Frequency (Hz): 50/60
- Output overload current rating: 150% -1min of rated output current 200% -0.5s
- Output voltage (V): 3-phase 200-240 (with AVR function)
- Rated Input Current (A): (With DCR) 12.0, (Without DCR) 16.1 (Caution) This is the value calculated under the conditions set by the manufacturer.
- Rated Output Capacity (kVA): 1.6 (caution) The rated capacity indicates the case where the voltage is 220V rating.
- Rated Output Current (A) : 4.2
- Required Capacity for Input Power (kVA): (With DCR) 1.3
- Tolerance for Instantaneous Voltage Drop of Input Power: Operation continues at 85V or higher. If the voltage drops below 85V from the rated input state, operation continues for 15ms.
- Fuji Electric LV-Inverter FRENIC-Micro (New)atribut:
- Type: Standard
- Fuji Electric InverterDeskripsi:Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
- Fuji Electric LV-Inverter FRENIC-Aceatribut:
- Phase: 3
- Voltage (V): 400
- Type: EMC Filter Built-in
- Braking Torque (%): 12
- Cooling Method: Fan cooling
- Enclosure: IP20, UL open type
- Overload Capability: 120% of nominal current for 1min
- Fuji Electric LV-Inverter FRENIC-Liftatribut:
- Phase: 3
- Type: Standard
- Fuji Electric LV-Inverter FRENIC-HVACatribut:
- Phase: 3
- Voltage (V): 400
- Fuji Electric Variable Frequency DriveDeskripsi:Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
- Fuji Electric LV-Inverter FRENIC-AQUAatribut:
- Phase: 3
- Voltage (V): 400
- Fuji Electric LV-Inverter 2 Analog Current Outputatribut:
- Phase: 3
- Voltage (V): 400
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)atribut:
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Ambient Humidity (% RH): 90 or less (no condensation)
- AC voltage allowable fluctuation (V): 325 to 528
- Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
- Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
- Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
- Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
- Vibration (m/s²): 5.9
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Fuji Electric FRENIC MEGA inverterDeskripsi:We do not deliver to private homes (detached houses / apartments)atribut:
- Applicable Safety Standards: UL61800-5-1/ C22.2 No.274-17
- Braking Transistor: Standard built-in
- DC braking: Braking start frequency: 0.0 to 60.0Hz, braking time: 0.0 to 30.0s, braking operation level: 0 to 80%
- Output Frequency (Hz): 50/60
- Overload Current Rating: Output: 120%-1min
- Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)atribut:
- Storage Temperature Range (°C): -20 to 65
- Qlight Siren SRN-WA SeriesDeskripsi:General Electric Hornsatribut:
- Built in Sound: 5 Alarms
- Volume (dB): 105
- Voltage (V): DC12-24
- Current (A): 0.320
- Diameter (mm): Ø125
- Length (mm): 185
- Material: ABS
- Protection Rating: IP55
Daftar Harga fuji inverter Terbaru March 2026
| Fuji Electric LV-Inverter FRENIC-Mini (New C2) | Rp2.699.900 |
| Fuji Electric LV-Inverter FRENIC-eHVAC | Rp5.699.900 |
| Fuji Electric Compact Inverter Frenic-Mini C2 Series | Rp6.399.900 |
| Fuji Electric LV-Inverter FRENIC-Micro (New) | Rp2.799.900 |
| Fuji Electric LV-Inverter Standard | Rp3.499.900 |
| Fuji Electric Inverter | Rp2.899.900 |
| Fuji Electric LV-Inverter FRENIC-Ace | Rp13.999.900 |
| Fuji Electric LV-Inverter FRENIC-Lift | Rp13.999.900 |
| Fuji Electric LV-Inverter FRENIC-HVAC | Rp7.699.900 |
| Fuji Electric Variable Frequency Drive | Rp3.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/7oP104730276-2.jpg)


/7fP104730267-1.jpg)









/ckP105904452-1.jpg)
/P102040430-1.jpg)


/e9P105904513-1.jpg)